The store will not work correctly when cookies are disabled.
DPT2301-025D
Johnson Controls Transducers, DPT230 Series
MFG Item Number
DPT2301-025D
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transducers, DPT230 Series
Dp Trans; Wet; 0 To 25; Psid; 4-20
DPT230 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DPT2301-025D |
Item Number |
DPT2301-025D |
Manufacturer |
Johnson Controls |
Product Series |
DPT230 |
Family Series |
Johnson Controls Transducers, DPT230 Series |
Type |
Differential |
Pressure Range (Gauge) |
0-25 psi |
Max Pressure (Gauge) |
25 psi |
Input |
9-30 VDC |
Output |
4-20 mA |
Electrical Connection |
3-Pole Terminal Strip with 7/8 NPT Conduit Connector |
Pressure Connection |
1/4-18 NPT Male |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
0-175 °F |
Net Weight |
0.98 lbs |
Gross Weight |
1.235 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved