EI-1SP-200-00
Johnson Controls Current Transformers, EL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EI-1SP-200-00

Johnson Controls Current Transformers, EL Series
In stock
Item Number
EI-1SP-200-00
MFG Item Number
EI-1SP-200-00
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, EL Series
Item #
EI-1SP-200-00
400/5A Split Core Ct; 200/5A Split

EL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EI-1SP-200-00
Item Number EI-1SP-200-00
Manufacturer Johnson Controls
Product Series EL
Family Series Johnson Controls Current Transformers, EL Series
Core Style Split Core
ANSI Rated No
Aperture (WindowOpening) 0.84 x 2 "
Current Ratio 100:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Wire Leads
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved