EI-8RL-162
Johnson Controls Current Transformers, EL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EI-8RL-162

Johnson Controls Current Transformers, EL Series
In stock
Item Number
EI-8RL-162
MFG Item Number
EI-8RL-162
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, EL Series
Item #
EI-8RL-162
1600/5A Solid Core Ct; 1600/5A

EL Series Information

  • Rollers available in Steel, Nylon, Beryllium Copper, Stainless Steel or Steel Ball Bearings
  • Operating Levers are suitable for multiple NAMCO series limit switches
  • Levers are available in Cold Rolled Steel, Stainless Steel, or Bronze
  • Standard for the majority of snap‑lock switch applications
  • Operating Levers available for both fixed and adjustable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EI-8RL-162
Item Number EI-8RL-162
Manufacturer Johnson Controls
Product Series EL
Family Series Johnson Controls Current Transformers, EL Series
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 3 " Dia.
Current Ratio 1,600:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Wire Leads
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved