EI-WC4-400-RA05
Johnson Controls Current Transformers, EL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EI-WC4-400-RA05

Johnson Controls Current Transformers, EL Series
In stock
Item Number
EI-WC4-400-RA05
MFG Item Number
EI-WC4-400-RA05
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, EL Series
Item #
EI-WC4-400-RA05
400/5A Split Core Ct; 400/5A Split

EL Series Information

  • Rollers available in Steel, Nylon, Beryllium Copper, Stainless Steel or Steel Ball Bearings
  • Operating Levers are suitable for multiple NAMCO series limit switches
  • Levers are available in Cold Rolled Steel, Stainless Steel, or Bronze
  • Standard for the majority of snap‑lock switch applications
  • Operating Levers available for both fixed and adjustable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EI-WC4-400-RA05
Item Number EI-WC4-400-RA05
Manufacturer Johnson Controls
Product Series EL
Family Series Johnson Controls Current Transformers, EL Series
Core Style Split Core
ANSI Rated No
Aperture (WindowOpening) 1.3 x 1.7 "
Current Ratio 400:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Wire Leads
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved