The store will not work correctly when cookies are disabled.
H-5500-1005
Johnson Controls Panel Meters & Gauges, H-5500 Pneumatic Humidity Indicators Series
MFG Item Number
H-5500-1005
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, H-5500 Pneumatic Humidity Indicators Series
Indicator 3-1/2in. 0-100Rh
H-5500 Pneumatic Humidity Indicators Series Information
- Equipped for Flush or Surface Mounting ‑ for Flush Mounting, the U‑Clamp Is Furnished with Breakoffs to Accommodate Various Panel Thicknesses
- Available in 2‑1/2 and 3‑1/2 in Dial Sizes
- Removable Plastic Lens Cover
Humidity Indicators show the relative humidity being measured by a transmitter with a 3 to 15 psig (21 to 105 kPa) pneumatic output.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
H-5500-1005 |
Item Number |
H-5500-1005 |
Manufacturer |
Johnson Controls |
Product Series |
H-5500 Pneumatic Humidity Indicators |
Family Series |
Johnson Controls Panel Meters & Gauges, H-5500 Pneumatic Humidity Indicators Series |
Range |
0-100 % RH |
Case Size |
3.5 " |
Maximum Value |
100 |
Minimum Value |
0 |
Units |
Single Scale: % Relative Humidity |
Vacuum Measurement |
No |
Window Composition |
Plastic |
Filler Medium |
Dry |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved