NS-DTN7043-0
Johnson Controls HVAC Sensors, NS Network Sensors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NS-DTN7043-0

Johnson Controls HVAC Sensors, NS Network Sensors Series
In stock
Item Number
NS-DTN7043-0
MFG Item Number
NS-DTN7043-0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, NS Network Sensors Series
Item #
NS-DTN7043-0
Network Das 4 Inch Probe; Network

NS Network Sensors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NS-DTN7043-0
Item Number NS-DTN7043-0
Manufacturer Johnson Controls
Product Series NS Network Sensors
Family Series Johnson Controls HVAC Sensors, NS Network Sensors Series
Application Duct
Output 1 kOhm Platinum RTD, BACnet
Temperature Range (F) 14-140 °F
Probe Length (in) 4 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, UL
Comments Discharge Air Sensor
Net Weight 0.765 lbs
Gross Weight 1.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved