SEN-600-1
Johnson Controls HVAC Sensors, SEN-600 Sensors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEN-600-1

Johnson Controls HVAC Sensors, SEN-600 Sensors Series
In stock
Item Number
SEN-600-1
MFG Item Number
SEN-600-1
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, SEN-600 Sensors Series
Item #
SEN-600-1
Remote Sensor

SEN-600 Sensors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SEN-600-1
Item Number SEN-600-1
Manufacturer Johnson Controls
Product Series SEN-600 Sensors
Family Series Johnson Controls HVAC Sensors, SEN-600 Sensors Series
Output 10 kOhm NTC
Temperature Range (F) 32-122 °F
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.75 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved