T-4100-1
Johnson Controls Thermostats, T-4100 Thermostat Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T-4100-1

Johnson Controls Thermostats, T-4100 Thermostat Series
In stock
Item Number
T-4100-1
MFG Item Number
T-4100-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, T-4100 Thermostat Series
Item #
T-4100-1
Stat Dir Non-Relay Vert F

T-4100 Thermostat Series Information

  • Requires Only One Air Connection with the Use of a Remote Restrictor
  • Available as Direct Acting (DIR) or Reverse Acting (REV) Model
  • Provided with Exposed or Concealed Set Point Adjustment
  • Includes Standard Fahrenheit and Celsius Thermometer
  • Mounts Vertically
The T‑4100 Thermostat is a low volume output, single temperature thermostat.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T-4100-1
Item Number T-4100-1
Manufacturer Johnson Controls
Product Series T-4100 Thermostat
Family Series Johnson Controls Thermostats, T-4100 Thermostat Series
Temp Setting Range (F) 55-85 °F
Action Direct
Setpoints Single
Number of Pipes 1
Cover Included Yes
Net Weight 0.14 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved