T-4506-204
Johnson Controls Thermostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T-4506-204

Johnson Controls Thermostats
In stock
Item Number
T-4506-204
MFG Item Number
T-4506-204
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, Series
Item #
T-4506-204
Stat W/O Sw Dir Vert F

Series Information

  • Available with Optional Manual Indexing Switch That Permits You to Restore the Day Temperature of the Individual Thermostat without Affecting the Other System Thermostats
  • Indexing Switch Can Be Unlatched Manually or Will Automatically Reset with the Day Cycle
  • Available in Direct Acting (DIR) and Reverse Acting (REV) Models
  • Direct Acting Available in Vertical or Horizontal Model
  • Reverse Acting Available in Horizontal Model
  • Includes Fahrenheit Dial
The T‑4506 Thermostat is a high volume output, dual temperature, dual dial thermostat. The T‑4506 provides individual day and night, or two set point temperature control.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T-4506-204
Item Number T-4506-204
Manufacturer Johnson Controls
Family Series Johnson Controls Thermostats
Temp Setting Range (F) 55-85 °F
Action Direct
Setpoints Day/Night
Number of Pipes 2
Cover Included No
Comments Vertical Mounting
Net Weight 0.0624 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved