T-4752-201
Johnson Controls Thermostats, T-4752 Heating-Cooling Thermostat Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T-4752-201

Johnson Controls Thermostats, T-4752 Heating-Cooling Thermostat Series
In stock
Item Number
T-4752-201
MFG Item Number
T-4752-201
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, T-4752 Heating-Cooling Thermostat Series
Item #
T-4752-201
Stat H-C 15 Dir Horz F; With Single

T-4752 Heating-Cooling Thermostat Series Information

  • Available in Vertical or Horizontal Model
  • Includes Fahrenheit Dial
The T‑4752 Thermostat is a high volume output, heating‑cooling thermostat. Provides automatic changeover between Direct Acting (DIR) and Reverse Acting (REV) when supply pressure changes from 15 to 20 psig (105 to 40 kPa).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T-4752-201
Item Number T-4752-201
Manufacturer Johnson Controls
Product Series T-4752 Heating-Cooling Thermostat
Family Series Johnson Controls Thermostats, T-4752 Heating-Cooling Thermostat Series
Temp Setting Range (F) 55-85 °F
Action Direct Cooling, Reverse Heating
Setpoints Heating/Cooling
Number of Pipes 2
Cover Included No
Comments Horizontal Mounting
Net Weight 0.0624 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved