T22ABC-3C
Johnson Controls Thermostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T22ABC-3C

Johnson Controls Thermostats
In stock
Item Number
T22ABC-3C
MFG Item Number
T22ABC-3C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, Series
Item #
T22ABC-3C
Line Voltage Wall Therm;

Series Information

  • Attractive Beige Colored, High‑Impact Plastic Enclosure (T26 Series)
  • Close Differential without the Need for Anticipators
  • Bi‑Metal Thermometer Supplied as Standard except Where Indicated
  • Equipped with Adjustable Dial Stops (T26 Series)
For line voltage control of residential, commercial, or industrial heating or year‑round air conditioning. Heat or cold anticipators are not required. The liquid‑charged temperature sensing element and highly efficient diaphragm and leverage provide close temperature control.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T22ABC-3C
Item Number T22ABC-3C
Manufacturer Johnson Controls
Family Series Johnson Controls Thermostats
Power Method 120 VAC, 208 VAC, 240 VAC
Display Concealed
Application Line Voltage
Stages 1 Heat
Communicating No
Color Beige
Changeover Automatic
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 40-90 °F
Onboard Occupancy Sensor No
Net Weight 1.15 lbs
Gross Weight 1.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved