TE-6311P-1
Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE-6311P-1

Johnson Controls HVAC Sensors, TE-6300 Sensors Series
In stock
Item Number
TE-6311P-1
MFG Item Number
TE-6311P-1
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, TE-6300 Sensors Series
Item #
TE-6311P-1
Temp Sensor; 1000 Ohm; Ni; 8in.; For

TE-6300 Sensors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE-6311P-1
Item Number TE-6311P-1
Manufacturer Johnson Controls
Product Series TE-6300 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Output 1 kOhm Nickel RTD
Temperature Range (F) -50-220 °F
Probe Length (in) 8 "
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 1.035 lbs
Gross Weight 1.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved