TE-631AM-1
Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE-631AM-1

Johnson Controls HVAC Sensors, TE-6300 Sensors Series
In stock
Item Number
TE-631AM-1
MFG Item Number
TE-631AM-1
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, TE-6300 Sensors Series
Item #
TE-631AM-1
Te-631Am-1; Well; 1000 Ohm Nickel

TE-6300 Sensors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE-631AM-1
Item Number TE-631AM-1
Manufacturer Johnson Controls
Product Series TE-6300 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Output 1 kOhm Nickel RTD
Temperature Range (F) -50-220 °F
Function Temperature
Display No Display
Override No
Set Point No
Comments Thermal Well Mount
Net Weight 0.305 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved