TE-631GV-2
Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE-631GV-2

Johnson Controls HVAC Sensors, TE-6300 Sensors Series
In stock
Item Number
TE-631GV-2
MFG Item Number
TE-631GV-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, TE-6300 Sensors Series
Item #
TE-631GV-2
Duct Probe Temp. Sen. 1K; Duct

TE-6300 Sensors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE-631GV-2
Item Number TE-631GV-2
Manufacturer Johnson Controls
Product Series TE-6300 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Application Indoor
Output 1 kOhm Nickel RTD
Temperature Range (F) -50-220 °F
Probe Length (in) 4 "
Function Temperature
Display No Display
Override No
Set Point No
Comments VAV Mount
Net Weight 0.145 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved