TE-67NP-0B00
Johnson Controls HVAC Sensors, TE-6700 Temperature Elements Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE-67NP-0B00

Johnson Controls HVAC Sensors, TE-6700 Temperature Elements Series
In stock
Item Number
TE-67NP-0B00
MFG Item Number
TE-67NP-0B00
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, TE-6700 Temperature Elements Series
Item #
TE-67NP-0B00
Thermostat

TE-6700 Temperature Elements Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE-67NP-0B00
Item Number TE-67NP-0B00
Manufacturer Johnson Controls
Product Series TE-6700 Temperature Elements
Family Series Johnson Controls HVAC Sensors, TE-6700 Temperature Elements Series
Application Indoor
Output 1 kOhm Nickel RTD
Temperature Range (F) 32-131 °F
Function Temperature
Display Thermometer
Override Yes
Set Point No
Comments Phone Jack Connection
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved