TE-67NP-3B00
Johnson Controls HVAC Sensors, TE-6700 Temperature Elements Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE-67NP-3B00

Johnson Controls HVAC Sensors, TE-6700 Temperature Elements Series
In stock
Item Number
TE-67NP-3B00
MFG Item Number
TE-67NP-3B00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, TE-6700 Temperature Elements Series
Item #
TE-67NP-3B00
Temp Sensor 1K Nickel; 1 Nickel

TE-6700 Temperature Elements Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE-67NP-3B00
Item Number TE-67NP-3B00
Manufacturer Johnson Controls
Product Series TE-6700 Temperature Elements
Family Series Johnson Controls HVAC Sensors, TE-6700 Temperature Elements Series
Output 1 kOhm Nickel RTD
Temperature Range (F) 32-131 °F
Function Temperature
Display Thermometer
Override Yes
Set Point Yes
Comments Phone Jack Connection
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved