TE-68NP-0N00S
Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE-68NP-0N00S

Johnson Controls HVAC Sensors, TE-6800 Sensors Series
In stock
Item Number
TE-68NP-0N00S
MFG Item Number
TE-68NP-0N00S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, TE-6800 Sensors Series
Item #
TE-68NP-0N00S
Ni 1K Ohm W/Mod Jack; Nickel 1K Ohm

TE-6800 Sensors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE-68NP-0N00S
Item Number TE-68NP-0N00S
Manufacturer Johnson Controls
Product Series TE-6800 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Output 1 kOhm Nickel RTD
Temperature Range (F) 32-131 °F
Function Temperature
Display LED Indicator
Override Yes
Set Point No
Approvals CE, UL
Comments Phone Jack Connection
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved