TR40VA013
Johnson Controls Transformers, RIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TR40VA013

Johnson Controls Transformers, RIB Series
In stock
Item Number
TR40VA013
MFG Item Number
TR40VA013
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, RIB Series
Item #
TR40VA013
Transformer, 40VA

RIB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TR40VA013
Item Number TR40VA013
Manufacturer Johnson Controls
Product Series RIB
Family Series Johnson Controls Transformers, RIB Series
Phase 1
VA Rating 40 VA
Primary Voltage 208 V, 240 V, 277 V, 480 V
Secondary Voltage 120 V
Enclosed No
Mounting Foot, Hub Mount
Termination Wire Leads
Temperature Range (F) -30-140 °F
Approvals UL
RoHS Yes
Net Weight 2.42 lbs
Gross Weight 2.535 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved