V-3000-1
Johnson Controls HVAC Valves, V-3000-1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V-3000-1

Johnson Controls HVAC Valves, V-3000-1 Series
In stock
Item Number
V-3000-1
MFG Item Number
V-3000-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V-3000-1 Series
Item #
V-3000-1
Pneu Vlv Actuator; Exposed Yoke

V-3000-1 Series Information

  • Molded Synthetic Rubber Diaphragm Design Provides a Constant Effective Area throughout the Valve Stem Stroke
  • Die‑Cast Aluminum Housing Coated with Corrosion‑Resistant Finish
  • Remove or Reposition Actuator by Loosening a Single Set Screw
  • Easily Field Mounted to the Valve Bonnet with a Single Set Screw
  • Can Be Mounted to Any of the V‑3000, V‑4000, or VT Series Valves (Except V‑3854)
The V‑3000 Series Pneumatic Actuator can position steam or water valve‑modulating plugs in response to a pneumatic signal from a controller. Used on 1/2 in. Flare Valves, VT Series Valves, and 3/4 to 1‑1/2 Cage Trim Valves. This actuator is not used with VG7000 Series Valves

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V-3000-1
Item Number V-3000-1
Manufacturer Johnson Controls
Product Series V-3000-1
Family Series Johnson Controls HVAC Valves, V-3000-1 Series
Control Signal Pneumatic 30 psi
Fail-Safe Mode Spring Return
Media Temperature 281 °F
Manual Operation No
Net Weight 1.07 lbs
Gross Weight 1.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved