VA-8050-1
Johnson Controls HVAC Valves, VA-8050 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VA-8050-1

Johnson Controls HVAC Valves, VA-8050 Series
In stock
Item Number
VA-8050-1
MFG Item Number
VA-8050-1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VA-8050 Series
Item #
VA-8050-1
Valve Actuator; Electric; 50#

VA-8050 Series Information

  • Efficient, Force‑Sensing Mechanism with a Unique Pivoting Lever That Ensures a Constant 50 lb Seating Force and Eliminates the Need for Readjustment
  • Compact Size Allows Easy Installation in Small Spaces
The VA‑805x Series Electric Valve Actuators are synchronous, motor‑driven actuators that provide precise floating/incremental control for 1/2 in. to 1‑1/2 in. valves in many HVAC applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VA-8050-1
Item Number VA-8050-1
Manufacturer Johnson Controls
Product Series VA-8050
Family Series Johnson Controls HVAC Valves, VA-8050 Series
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Supply Voltage 24 VAC
Run Time 75 s
Nominal Stroke 0.75 "
Manual Operation No
Net Weight 2.25 lbs
Gross Weight 2.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved