VA-9075-01
Johnson Controls HVAC Valves, VA-9070 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VA-9075-01

Johnson Controls HVAC Valves, VA-9070 Series
In stock
Item Number
VA-9075-01
MFG Item Number
VA-9075-01
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

HVAC Valves, VA-9070 Series
Item #
VA-9075-01
Va-9075-01;Elec;Act;Modu;

VA-9070 Series Information

  • Low‑Profile and Lightweight Design
  • Built‑in Motor Overload Protection
  • Pre‑Wired Actuator Switches to Terminal Block; Field‑Configurable Power and Input Signals
  • Patented Travel Limit Switch Cam Design
  • External Manual Handwheel Override
  • Rugged, Die‑Cast Aluminum National Electrical Manufacturers' Association (NEMA) 4, 4X, IP65 Type Enclosure and Captive Housing Screws
  • Valve Status Display
The VA‑9070 Series Electric Rotary Actuators for Two‑Position and Modulating Service are designed for direct mounting on VF Series Butterfly Valves. The VA‑9070 is available in eight different sizes, for two‑position and modulating service on VF Series Standard‑Pressure, Standard‑Temperature Butterfly Valves and VF Series High‑Pressure, High‑Temperature Buttery Valves.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VA-9075-01
Item Number VA-9075-01
Manufacturer Johnson Controls
Product Series VA-9070
Family Series Johnson Controls HVAC Valves, VA-9070 Series
Control Signal Proportional 0-10 VDC
Fail-Safe Mode Non-Spring Return
Supply Voltage 120 VAC, 24 VAC
Manual Operation Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved