W43A-14C
Johnson Controls Controllers, W43A Humidistat Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

W43A-14C

Johnson Controls Controllers, W43A Humidistat Series
In stock
Item Number
W43A-14C
MFG Item Number
W43A-14C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, W43A Humidistat Series
Item #
W43A-14C
Humidistat - Intermediate; Rm

W43A Humidistat Series Information


Specifications

Specifications
Manufacturer Part Number W43A-14C
Item Number W43A-14C
Manufacturer Johnson Controls
Product Series W43A Humidistat
Family Series Johnson Controls Controllers, W43A Humidistat Series
Function Humidification and Dehumidification
Setpoint Humidity Range 0-70 %
Voltage 120 VAC
Temperature Range 40-100 °F
Display Set Dial
Color Beige
Differential 6 %
Mounting Wall
Approvals UL
Net Weight 0.815 lbs
Gross Weight 0.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved