2TLA010027R0100
Jokab Safety Safety Relays, JSR2A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TLA010027R0100

Jokab Safety Safety Relays, JSR2A Series
In stock
Item Number
2TLA010027R0100
MFG Item Number
2TLA010027R0100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, JSR2A Series
Item #
2TLA010027R0100
Expansion Relay, JSR2A 10A 24AC/DC

JSR2A Series Information

  • Switching Capacity of up to 10 A/250V per Output
  • LED Function Indication
  • 4 NO/1 NC Relay Outputs
  • Quick Release Connector Blocks
The JSR2A expansion relay is used to provide increased switching capacity and number of safety outputs to a safety relay. This means that an unlimited number of dangerous machine operations and functions can be stopped from one safety relay. The JSR2A Expansion relay enables switching of up to 10 amps (AC/DC) per output contact. The JSR2A has twin stop functions, that is, two relays with mechanically positively guided contacts.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2TLA010027R0100
Item Number 2TLA010027R0100
Manufacturer Jokab Safety
Product Series JSR2A
Family Series Jokab Safety Safety Relays, JSR2A Series
Supply Voltage 24 VAC, 24 VDC
Power Consumption (DC) 2.7 W
Power Consumption (AC) 2.4 VA
Instantaneous Contacts 4NO
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Standards EN62061, EN954-1, ENISO13849-1
Approvals CE, CSA, TUV
Net Weight 1.77 lbs
Gross Weight 0.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved