2TLA010060R0000
Jokab Safety Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TLA010060R0000

Jokab Safety Safety Relays
In stock
Item Number
2TLA010060R0000
MFG Item Number
2TLA010060R0000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
2TLA010060R0000
SENTRY TSR10 24VDC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2TLA010060R0000
Item Number 2TLA010060R0000
Manufacturer Jokab Safety
Family Series Jokab Safety Safety Relays
Applications Off-Delay, On-Delay, Time Bypass, Time Reset
Supply Voltage 24 VDC
Selectable Times 0-999 s
Delayed Safety Contacts 3NO
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Standards EN62061, EN954-1, ENISO13849
Approvals CE, CSA, cULus, TUV
Net Weight 0.595 lbs
Gross Weight 0.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved