2TLA022300R0100
Jokab Safety Light Curtains, Orion1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TLA022300R0100

Jokab Safety Light Curtains, Orion1 Series
In stock
Item Number
2TLA022300R0100
MFG Item Number
2TLA022300R0100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, Orion1 Series
Item #
2TLA022300R0100
Light Curtain, 300mm Hgt, 14mm Res,

Orion1 Series Information

  • The Orion1 Base light curtains are used for finger and hand detection, usually quite close to the dangerous machine
  • Finger and hand detection
  • When the light guard should be close to the hazardous zone
  • When repeated access to the machine is necessary, manually serviced machines for example
  • For area protection (horizontal mounting) and limitation of work zones
  • Finger and hand detection
  • 6m and 19m operating devices
  • Compact dimensions
  • Local reset and EDM
  • Type 4

Videos

Specifications

Specifications
Protected Field (Height) 300 mm
Ships Factory Direct No
Manufacturer Part Number 2TLA022300R0100
Item Number 2TLA022300R0100
Manufacturer Jokab Safety
Product Series Orion1
Family Series Jokab Safety Light Curtains, Orion1 Series
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 14 mm
Operating Range 6-19 m
Output Type Semiconductor
Connection M12 Plug
Feedback Loop Monitoring No
Muting No
Blanking No
Cascadable No
Manual Reset Yes
Auto Reset Yes
EN/IEC 61496-1/-2 Type 4
IP Rating IP65
Net Weight 0 lbs
Gross Weight 5.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved