The store will not work correctly when cookies are disabled.
2TLA050007R1112
Jokab Safety Safety Switches
In stock
Item Number
2TLA050007R1112
MFG Item Number
2TLA050007R1112
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Mkey9, Sol NPT, 24V Std. Key
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
2TLA050007R1112 |
Item Number |
2TLA050007R1112 |
Manufacturer |
Jokab Safety |
Family Series |
Jokab Safety Safety Switches |
Solenoid Interlocking |
Yes |
Guard Locking Type |
Manual |
Solenoid Contacts |
2NO/2NC |
Switch Contacts |
2NO |
Thermal Current Rating |
5 A |
Operating Voltage |
24 VDC |
Holding Force |
1,800 N |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Net Weight |
1.36 lbs |
Gross Weight |
1.475 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved