2TLA050202R1120
Jokab Safety Safety Switches, LineStrong2Z Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TLA050202R1120

Jokab Safety Safety Switches, LineStrong2Z Series
In stock
Item Number
2TLA050202R1120
MFG Item Number
2TLA050202R1120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, LineStrong2Z Series
Item #
2TLA050202R1120
LineStrong2Z, 2NC/2NO, NPT ESTOP, SS

LineStrong2Z Series Information

The Line Strong 2Z is a General Duty Safety Rope Pull switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the tough environments found in the Food and Pharmaceutical Industries. The fixing holes are under the cover of the switch to prevent food trap areas. They are all purpose switches and will survive chemical and detergent washdown by providing all stainless‑steel parts and robust IP67 and IP69K sealing by using integral bellows and gaskets.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2TLA050202R1120
Item Number 2TLA050202R1120
Manufacturer Jokab Safety
Product Series LineStrong2Z
Family Series Jokab Safety Safety Switches, LineStrong2Z Series
Rope Span (2 switches) 100 m
Rope Span (1 switch) 80 m
Housing Stainless Steel
LED Indication No
E-STOP Yes
Conduit Entries 3X NPT
Contact Type 2NO/2NC
Net Weight 4.24 lbs
Gross Weight 2.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved