2TLA050204R1232
Jokab Safety Safety Switches, LineStrong3D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TLA050204R1232

Jokab Safety Safety Switches, LineStrong3D Series
In stock
Item Number
2TLA050204R1232
MFG Item Number
2TLA050204R1232
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, LineStrong3D Series
Item #
2TLA050204R1232
LineStrong3D, 4NC/4NO, NPT LED

LineStrong3D Series Information

The Line Strong 3D is a Heavy‑Duty Safety Rope Pull switch designed to protect long conveyor lengths. The die‑cast housings are robust to survive indoor or outdoor use including washdown (IP67 rating). Lengths over 2 Km can be achieved with less than 20 switches. A bi‑color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications. Shorter rope spans up to 200m can be achieved by using just one switch, therefore making a cost‑effective solution and also reducing electrical wiring runs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2TLA050204R1232
Item Number 2TLA050204R1232
Manufacturer Jokab Safety
Product Series LineStrong3D
Family Series Jokab Safety Safety Switches, LineStrong3D Series
Rope Span (2 switches) 250 m
Rope Span (1 switch) 200 m
Housing Die Cast Painted Yellow
LED Indication Yes
E-STOP No
Conduit Entries 4X NPT
Contact Type 2NO/4NC
Voltage 24 VDC
Net Weight 2.81 lbs
Gross Weight 3.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved