2TLA050206R1232
Jokab Safety Safety Switches, LineStrong3L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TLA050206R1232

Jokab Safety Safety Switches, LineStrong3L Series
In stock
Item Number
2TLA050206R1232
MFG Item Number
2TLA050206R1232
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, LineStrong3L Series
Item #
2TLA050206R1232
LineStrong3L, 4NC/2NO, NPT LED

LineStrong3L Series Information

The Line Strong 3L is a robust die‑cast Heavy Duty Safety Rope Pull switch designed to protect long conveyor lengths where protection is required up to 125m using two switches or up to 100m using a single switch. The die‑cast housings are robust to survive indoor or outdoor use. A bi‑color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2TLA050206R1232
Item Number 2TLA050206R1232
Manufacturer Jokab Safety
Product Series LineStrong3L
Family Series Jokab Safety Safety Switches, LineStrong3L Series
Rope Span (2 switches) 125 m
Rope Span (1 switch) 100 m
Housing Die Cast Painted Yellow
LED Indication Yes
E-STOP No
Conduit Entries 4X NPT
Contact Type 4NC/2NO
Voltage 24 VDC
Net Weight 2.86 lbs
Gross Weight 2.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved