2TLA050208R1332
Jokab Safety Safety Switches, LineStrong3R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TLA050208R1332

Jokab Safety Safety Switches, LineStrong3R Series
In stock
Item Number
2TLA050208R1332
MFG Item Number
2TLA050208R1332
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, LineStrong3R Series
Item #
2TLA050208R1332
LineStrong3R, 4NC/2NO, NPT ESTOP/LED

LineStrong3R Series Information

The Line Strong 3R is a robust die‑cast Heavy Duty Safety Rope Pull switch designed to protect long conveyor lengths where protection is required up to 125m using two switches or up to 100m using a single switch. The die‑cast housings are robust to survive indoor or outdoor use. A bi‑color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2TLA050208R1332
Item Number 2TLA050208R1332
Manufacturer Jokab Safety
Product Series LineStrong3R
Family Series Jokab Safety Safety Switches, LineStrong3R Series
Rope Span (2 switches) 125 m
Rope Span (1 switch) 100 m
Housing Die Cast Painted Yellow
LED Indication Yes
E-STOP Yes
Conduit Entries 4X NPT
Contact Type 2NO/4NC
Voltage 24 VDC
Net Weight 2.425 lbs
Gross Weight 2.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved