A102-80585A-2
Joslyn Clark Limit Switches, TL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A102-80585A-2

Joslyn Clark Limit Switches, TL Series
In stock
Item Number
A102-80585A-2
MFG Item Number
91964
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, TL Series
Item #
A102-80585A-2
Limit Switch, TLSF-22, 2-P, Straight

TL Series Information

  • Removable Silver to Silver Contacts
  • Oil Impregnated Bearings
  • Tapped Conduit Holes
  • Snap Action
The TL Series of limit switches are designed as pilot circuit devices for all heavy duty applications to limit travel or set up function at predetermined positions. The contacts of these switches make and break very quickly due to the snap action of the toggle type operating mechanism.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 91964
Item Number A102-80585A-2
Manufacturer Joslyn Clark
Product Series TL
Family Series Joslyn Clark Limit Switches, TL Series
Actuator Type Straight Fork
Contacts 2NO/2NC
Direction of Operation CW/CCW
Contact Rating (125 VAC) 6 A
Contact Rating (125 VDC) 2.2 A
Contact Rating (250 VAC) 3 A
Contact Rating (250 VDC) 1.1 A
Contact Rating (480 VAC) 1.5 A
Contact Rating (600 VAC) 1.2 A
Connection Type Screw Terminals
Conduit Fitting 3/4 NPT
Indicator No
Approvals UL
Net Weight 5.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved