The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A102-80593A-2
Joslyn Clark Limit Switches, TL Series
In stock
Item Number
A102-80593A-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Limit Switches, TL Series
Limit Switch, TLSR-22, 2-P, Straight
Removable Silver to Silver Contacts Oil Impregnated Bearings Tapped Conduit Holes Snap Action The TL Series of limit switches are designed as pilot circuit devices for all heavy duty applications to limit travel or set up function at predetermined positions. The contacts of these switches make and break very quickly due to the snap action of the toggle type operating mechanism.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
98280
Item Number
A102-80593A-2
Manufacturer
Joslyn Clark
Product Series
TL
Family Series
Joslyn Clark Limit Switches, TL Series
Contacts
1NO/1NC
Direction of Operation
CW/CCW
Contact Rating (125 VAC)
6 A
Contact Rating (125 VDC)
2.2 A
Contact Rating (250 VAC)
3 A
Contact Rating (250 VDC)
1.1 A
Contact Rating (480 VAC)
1.5 A
Contact Rating (600 VAC)
1.2 A
Connection Type
Screw Terminals
Conduit Fitting
3/4 NPT
Indicator
No
Approvals
UL
Net Weight
15 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved