MVC77U034A50-76
Joslyn Clark Contactors, MVC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MVC77U034A50-76

Joslyn Clark Contactors, MVC Series
In stock
Item Number
MVC77U034A50-76
MFG Item Number
53220
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, MVC Series
Item #
MVC77U034A50-76
Contactor, Vacuum, 120VAC Coil

MVC Series Information

  • Easy Inspection and Assembly
  • Lightweight and Compact
  • Mounts in Any Plane
  • Energy Efficient
  • Modular Design

The Joslyn Clark USAVAC medium voltage vacuum contactors offer many unique features to create easy maintenance, dependability and versatility. NEMA type E2 starters are available in Type 1, 3R and 12 enclosures. The modular design allows for a simplified assembly and easy inspection, utilizing minimum parts. The control module contains the coil and 2 N.O. and 2 N.C. auxiliary contacts. It is easily removed for inspection or replacement.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53220
Item Number MVC77U034A50-76
Manufacturer Joslyn Clark
Product Series MVC
Family Series Joslyn Clark Contactors, MVC Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC, 120 VAC
Max Load Voltage 5,000 V
Max Load Current 400 A
Rated Frequency 50 Hz, 60 Hz
Dielectric Strength 20 kV / 1 Min
Interrupting Current 4,620 A
Withstand Current 57.8 kA - Peak
Short Time Current 7,000 A, 2,600 A
Switching Frequency v300/Hr
Chop Current 0.9 A
Rated Control Voltage 120 V, 240 V @ 50/60 Hz
Allowable Fluctuation 9.85
Closing Power VA 650 VA @ 45 ms Duration
Holding Power 7 VA
Opening Time Ave. 90 ms
Closing Time Ave. 40 ms
Pick-Up Voltage 102 V
Approvals CE, CSA, UL
Net Weight 48.05 lbs
Gross Weight 54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved