MVCL77U034A72-76-76
Joslyn Clark Contactors, MVC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MVCL77U034A72-76-76

Joslyn Clark Contactors, MVC Series
In stock
Item Number
MVCL77U034A72-76-76
MFG Item Number
89507
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, MVC Series
Item #
MVCL77U034A72-76-76
Vac Contactor

MVC Series Information

  • Easy Inspection and Assembly
  • Lightweight and Compact
  • Mounts in Any Plane
  • Energy Efficient
  • Modular Design

The Joslyn Clark USAVAC medium voltage vacuum contactors offer many unique features to create easy maintenance, dependability and versatility. NEMA type E2 starters are available in Type 1, 3R and 12 enclosures. The modular design allows for a simplified assembly and easy inspection, utilizing minimum parts. The control module contains the coil and 2 N.O. and 2 N.C. auxiliary contacts. It is easily removed for inspection or replacement.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 89507
Item Number MVCL77U034A72-76-76
Manufacturer Joslyn Clark
Product Series MVC
Family Series Joslyn Clark Contactors, MVC Series
Nominal Coil Voltage 120 VAC
Horsepower Rating 5,000 hp, 5,250 hp
Coil Voltage 110 VAC, 120 VAC
Max Load Voltage 6,600 V
Max Load Current 400 A
Rated Frequency 50 Hz, 60 Hz
Approvals CE, CSA, UL
Comments 3 Pole
Net Weight 56 lbs
Gross Weight 56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved