VC77U03415-76
Joslyn Clark Contactors, VC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VC77U03415-76

Joslyn Clark Contactors, VC Series
In stock
Item Number
VC77U03415-76
MFG Item Number
53100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, VC Series
Item #
VC77U03415-76
Vacuum Contactor, 120VAC Control

VC Series Information

  • Lightweight and Compact
  • Fully Phase Insulated
  • Mounts in Any Plane
  • Energy Efficient
  • Front Accessible

The Joslyn Clark USAVAC low voltage vacuum contactors and starters are ideal for applications from 200V to 3600V, and motor ratings for 50 to 500 Hp at 460 volts. Contactors and starters are available open or enclosed in Type 1, 3R, 4 & 12 enclosures for non‑combination, combination and reduced voltage applications.



Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53100
Item Number VC77U03415-76
Manufacturer Joslyn Clark
Product Series VC
Family Series Joslyn Clark Contactors, VC Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC, 120 VAC
Max Load Voltage 3,600 V
Max Load Current 160 A
Rated Frequency 50 Hz, 60 Hz
Making Current 1,600 A
Breaking Current 1,600 A
Dielectric Strength 6 kV / 1 Min, 45 kV / 1.2 x 50 MS
Interrupting Current 4,400 A
Withstand Current 30 kA @ 3Hz
Short Time Current 5,000 A, 3,000 A
Switching Frequency 600/Hr
Chop Current 0.55-0.9 A
Rated Control Voltage 120 V, 240 V @ 50/400 Hz
Allowable Fluctuation 10.25
Closing Power VA 950 VA @ 17 ms Duration
Holding Power 9 VA
Opening Time Ave. 90 ms @ 60 Hz
Closing Time Ave. 17 ms @ 60 Hz
Pick-Up Voltage 90 V
Approvals CE, CSA, UL
Operating Temperature -40-135 °F
Vibration/Shock 40 Hz - 2G/30G
Comments 1.5KV No.3 Pole
Net Weight 15.15 lbs
Gross Weight 15.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved