A100601-20
Cooper Connectors, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A100601-20

Cooper Connectors, J Series
In stock
Item Number
A100601-20
MFG Item Number
A100601-20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, J Series
Item #
A100601-20
Protective Cap,Male,E1016,Orange,

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A100601-20
Item Number A100601-20
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Connection Type Protective Cap
Connection Description Male w/ Lanyard
Insulator Material Thermoplastic Elastomer (TPE)
Connector Color Orange
NEMA Rating NEMA 3R
Interlock Switch No
Approvals CSA, UL
Net Weight 0.115 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved