E0400-285
Cooper Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E0400-285

Cooper Connectors
In stock
Item Number
E0400-285
MFG Item Number
E0400-285
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
E0400-285
Posi-Lok,Female Plug,600V,Blue,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E0400-285
Item Number E0400-285
Manufacturer Cooper
Family Series Cooper Connectors
Connection Type Plug
Connection Description Female
Current Rating 400 A
Voltage 600 VAC
Cable Size 3/0-4/0
Cable Attachment Method Double Set Screw
Insulator Material Thermoplastic Elastomer (TPE)
Temperature Range (F) 105 °F
Connector Color Blue
Cable Size (AWG) 000 AWG, 0000 AWG
Interlock Switch No
Approvals CSA, UL
Net Weight 1.075 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved