E1010-302
Cooper Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1010-302

Cooper Connectors
In stock
Item Number
E1010-302
MFG Item Number
E1010-302
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
E1010-302
Female Receptacle, Blk, 8-4AWG,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1010-302
Item Number E1010-302
Manufacturer Cooper
Family Series Cooper Connectors
Connection Type Receptacle
Connection Description Female
Current Rating 150 A
Voltage 120 VAC
Insulator Material Reinforced Thermoplastic
Connector Color Black
Interlock Switch No
Approvals CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved