E1015-8306
Cooper Connectors, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1015-8306

Cooper Connectors, J Series
In stock
Item Number
E1015-8306
MFG Item Number
E1015-8306
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, J Series
Item #
E1015-8306
CAM-LOK,Male Plug,600V,150A,Black,

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1015-8306
Item Number E1015-8306
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Connection Type Plug
Connection Description Male
Current Rating 150 A
Voltage 600 VAC
Cable Size #8-#4
Cable Attachment Method Single Set Screw
Insulator Material Thermoplastic Elastomer (TPE)
Connector Color Black
NEMA Rating NEMA 3R
Cable Size (AWG) 8 AWG, 7 AWG, 6 AWG, 5 AWG, 4 AWG
Interlock Switch No
Approvals CSA, UL
Net Weight 0.155 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved