E1015SC-37
Cooper Connectors, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1015SC-37

Cooper Connectors, J Series
In stock
Item Number
E1015SC-37
MFG Item Number
E1015SC-37
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, J Series
Item #
E1015SC-37
CAM-LOK,Recept Cover,Nema3R,Yellow

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1015SC-37
Item Number E1015SC-37
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Connection Type Protective Cover
Connection Description Mini CAM Cover
Insulator Material Thermoplastic
Connector Color Yellow
NEMA Rating NEMA 3R
Interlock Switch No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved