E1017-357
Cooper Connectors, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1017-357

Cooper Connectors, J Series
In stock
Item Number
E1017-357
MFG Item Number
E1017-357
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, J Series
Item #
E1017-357
CAM-LOK,Male Plug,600V,545A,Brown,

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1017-357
Item Number E1017-357
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Connection Type Plug
Connection Description Male
Current Rating 545 A
Voltage 600 VAC
Cable Size 350-500 MCM
Cable Attachment Method Double Set Screw
Insulator Material Rubber
Connector Color Brown
NEMA Rating NEMA 3R
Cable Size (MCM) 350 MCM, 370 MCM, 400 MCM, 480 MCM, 500 MCM
Interlock Switch No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved