3500164
Joy Limberoller by Crouse-Hind Conveyor Idlers, Hanger Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3500164

Joy Limberoller by Crouse-Hind Conveyor Idlers, Hanger Series
In stock
Item Number
3500164
MFG Item Number
3500164
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conveyor Idlers, Hanger Series
Item #
3500164
Return Hanger Bracket,LR-307,Heavy

Hanger Series Information

Specifications

Specifications
Belt Width (in) 42 ", 48 ", 54 ", 60 "
Manufacturer Part Number 3500164
Item Number 3500164
Manufacturer Joy Limberoller by Crouse-Hind
Product Series Hanger
Family Series Joy Limberoller by Crouse-Hind Conveyor Idlers, Hanger Series
Idler Type Return
Bracket Type Hanger
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved