377996-1
Joy Limberoller by Crouse-Hinds Conveyor Idlers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

377996-1

Joy Limberoller by Crouse-Hinds Conveyor Idlers
In stock
Item Number
377996-1
MFG Item Number
377996-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conveyor Idlers, Series
Item #
377996-1
RETURN HANGER FOR LR350 (2 REQft.D)

Series Information

Specifications

Specifications
Belt Width (in) 18 ", 20 ", 24 ", 30 ", 36 "
Manufacturer Part Number 377996-1
Item Number 377996-1
Manufacturer Joy Limberoller by Crouse-Hinds
Family Series Joy Limberoller by Crouse-Hinds Conveyor Idlers
Idler Type Return
Bracket Type Hanger
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved