500984-393A
Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-106 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

500984-393A

Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-106 Series
In stock
Item Number
500984-393A
MFG Item Number
500984-393A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conveyor Idlers, LR-106 Series
Item #
500984-393A
Return Idler,LR-106,For 30in. Belt,

LR-106 Series Information

  • Continuous Belt Support
  • Long Bearing Life
  • Heat Resistant
All of the Limberroller series, troughing and return idlers utilize only two bearings per idler. One bearing is located at each end of the central shaft. The troughing idler is suspended from these end mounted bearings, so that it forms a catenary that uniformly supports the conveyor belt.
  • Self‑cleaning
  • Reduced belt wear



Specifications

Specifications
Belt Width (in) 30 "
Ships Factory Direct No
Manufacturer Part Number 500984-393A
Item Number 500984-393A
Manufacturer Joy Limberoller by Crouse-Hinds
Product Series LR-106
Family Series Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-106 Series
Idler Type Return
Bearing Type Double Row Ball Bearings
Roll Diameter (in) 3.5 "
Approx. Weight (lb) 21.5 lbs
Mounting Length (in) 36.94 "
Rubber Length (in) 33.75 "
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved