KBAC-217SGRAY
KB Electronics Drives, KBAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBAC-217SGRAY

KB Electronics Drives, KBAC Series
In stock
Item Number
KBAC-217SGRAY
MFG Item Number
8863
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, KBAC Series
Item #
KBAC-217SGRAY
5HP, 240VAC 3ph input, 3ph output,

KBAC Series Information

The KBAC Series of Adjustable Frequency Drives consist of six inverter models rated for 1/8 to 5 horsepower motors. These drives are housed in heavy duty NEMA 4X / IP‑65 die‑cast aluminum washdown/watertight enclosures for indoor or outdoor use. Hybrid drives are a digital drive with an analog interface.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8863
Item Number KBAC-217SGRAY
Manufacturer KB Electronics
Product Series KBAC
Family Series KB Electronics Drives, KBAC Series
Input Phase 3
HP (Constant Torque Rating) 5 hp
Amps (Constant Torque Rating) 17 A
Braking Type DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP65
NEMA Rating NEMA 4X
Motor Control-Max Level V/Hz (Scalar)
Mounting Panel
Input Range Voltage (AC) 208-240 VAC
Max Frequency 120 Hz
Package KBACCSGRYIP65
Frame Size CS
Dynamic Braking Trans Included
Comments Hybrid Drive-Digital AC Drive With Analog Interface, Built-in DB Resistor & Line Switch
Depth 9 "
Width 10.5 "
Height 14 "
Net Weight 22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved