KBAC-45WHITE
KB Electronics Drives, KBAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBAC-45WHITE

KB Electronics Drives, KBAC Series
In stock
Item Number
KBAC-45WHITE
MFG Item Number
9531
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBAC Series
Item #
KBAC-45WHITE
Drive, AC, 3HP, 460VAC, N4X, 9531

KBAC Series Information

The KBAC Series of Adjustable Frequency Drives consist of six inverter models rated for 1/8 to 5 horsepower motors. These drives are housed in heavy duty NEMA 4X / IP‑65 die‑cast aluminum washdown/watertight enclosures for indoor or outdoor use. Hybrid drives are a digital drive with an analog interface.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9531
Item Number KBAC-45WHITE
Manufacturer KB Electronics
Product Series KBAC
Family Series KB Electronics Drives, KBAC Series
Input Phase 3
HP (Constant Torque Rating) 3 hp
Amps (Constant Torque Rating) 4.6 A
Braking Type DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP65
NEMA Rating NEMA 4X
Motor Control-Max Level V/Hz (Scalar)
Mounting Panel
Input Range Voltage (AC) 323-529 VAC
Package KBAC2IP65
Dynamic Braking Trans Not Available
Comments This drive features an analog control panel.
Depth 7.25 "
Width 7.55 "
Height 9.8 "
Net Weight 13 lbs
Gross Weight 11.415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved