The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KBAC-48GRAY
KB Electronics Drives, KBAC Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 5HP, 460V, N4X, 9540
The KBAC Series of Adjustable Frequency Drives consist of six inverter models rated for 1/8 to 5 horsepower motors. These drives are housed in heavy duty NEMA 4X / IP‑65 die‑cast aluminum washdown/watertight enclosures for indoor or outdoor use. Hybrid drives are a digital drive with an analog interface.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
9540
Item Number
KBAC-48GRAY
Manufacturer
KB Electronics
Product Series
KBAC
Family Series
KB Electronics Drives, KBAC Series
Input Phase
3
HP (Constant Torque Rating)
5 hp
Amps (Constant Torque Rating)
7.6 A
Braking Type
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
IP Rating
IP65
NEMA Rating
NEMA 4X
Motor Control-Max Level
V/Hz (Scalar)
Mounting
Panel
Input Range Voltage (AC)
323-529 VAC
Package
KBAC2IP65
Dynamic Braking Trans
Not Available
Comments
This drive features an analog control panel.
Depth
7.25 "
Width
7.55 "
Height
9.8 "
Net Weight
13 lbs
Gross Weight
13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved