KBAC-48WHITE
KB Electronics Drives, KBAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBAC-48WHITE

KB Electronics Drives, KBAC Series
In stock
Item Number
KBAC-48WHITE
MFG Item Number
9541
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBAC Series
Item #
KBAC-48WHITE
Drive, AC, 5HP, 480VAC, N4X, 9541

KBAC Series Information

The KBAC Series of Adjustable Frequency Drives consist of six inverter models rated for 1/8 to 5 horsepower motors. These drives are housed in heavy duty NEMA 4X / IP‑65 die‑cast aluminum washdown/watertight enclosures for indoor or outdoor use. Hybrid drives are a digital drive with an analog interface.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9541
Item Number KBAC-48WHITE
Manufacturer KB Electronics
Product Series KBAC
Family Series KB Electronics Drives, KBAC Series
Input Phase 3
HP (Constant Torque Rating) 5 hp
Amps (Constant Torque Rating) 7.6 A
Braking Type DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP65
Motor Control-Max Level V/Hz (Scalar)
Mounting Panel
Input Range Voltage (AC) 323-529 VAC
Package KBAC2IP65
Dynamic Braking Trans Not Available
Comments This drive features an analog control panel.
Net Weight 10.56 lbs
Gross Weight 11.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved