KBDA-42GRAY
KB Electronics Drives, KBDA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBDA-42GRAY

KB Electronics Drives, KBDA Series
In stock
Item Number
KBDA-42GRAY
MFG Item Number
9763
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBDA Series
Item #
KBDA-42GRAY
DIGITAL KEYPAD INVERTER 460VAC, 1HP

KBDA Series Information

  • Digital Dislay/LED Status Indicators
  • Horsepower 1/8 to 5HP
  • 200% Starting Torque
  • 230/460 VAC

The KBDA series of AC Drives provides overload protection, prevents motor burnout and eliminates nuisance tripping. They're easy to install, energy saving, and simple to operate. The KBDA drive can be used indoors or outdoors, with no holes to drill, and no switches to install. They're customizable, which can include pre‑calibrating or programming of a stock control, adding a custom label or branding, custom software, PLC functions or designing a new control.

  • Electronics Inrush Current Limit Protection
  • Sensorless Flux Vector Control
  • Jog‑Local/Remote

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9763
Item Number KBDA-42GRAY
Manufacturer KB Electronics
Product Series KBDA
Family Series KB Electronics Drives, KBDA Series
Input Phase 3
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 2 A
Braking Type DC Injection
Closed Loop No
AC Line Regenerative Yes
Operator Controls Built In
IP Rating IP65
NEMA Rating NEMA 4X
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 323-529 VAC
Max Frequency 60 Hz
Comments Gray Enclosure
Net Weight 5.815 lbs
Gross Weight 5.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved