KBDF-23D
KB Electronics Drives, KBDF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBDF-23D

KB Electronics Drives, KBDF Series
In stock
Item Number
KBDF-23D
MFG Item Number
9673
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBDF Series
Item #
KBDF-23D
KB Electronics

KBDF Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9673
Item Number KBDF-23D
Manufacturer KB Electronics
Product Series KBDF
Family Series KB Electronics Drives, KBDF Series
Input Phase 1
HP (Constant Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 2.4 A
Braking Type DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 98-132 VAC, 193-264 VAC
Max Frequency 240 Hz
Dynamic Braking Trans Not Available
Depth 6.1 "
Width 3.4 "
Height 7.25 "
Net Weight 2.225 lbs
Gross Weight 3.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved